Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 8
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 8
General handling glove Ansell
References
ansell:
48-305/8
rubix:
80449370
manufacturer :
48305080
ean:
10076490455658
Technical specifications
Size
8
Coating
Latex
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 8
Technical specifications
Attributes
Size
8
Coating
Latex
Abrasion resistance level
2
Main material
Polyester
Usage environment
Humid
Length
230
mm
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.95
excl. VAT
/
Each
£
2.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 88800 LEATHER GLOVE 11 2XL
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 8 PK1
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 6
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPD GLOVES BLU/GRY SIZE 10
TEGERA 883A SYNTHETIC GLOVE 9 L
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 10
TEGERA 777 SYNTHETIC GLOVE 9 L
TEGERA 640 LEATHER GLOVE 8 M
POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 8 PK1
TEGERA 51 LEATHER GLOVE 10 XL
TEGERA 166 LEATHER GLOVE 9 L
GISS 863290 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 8
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 7
PORTWEST A111WBRL CLASSIC POLKA DOT GLOVE WHITE/BLUE SMALL SIZE 9
TEGERA 4635 TEXTILE GLOVE 8 M