Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
General handling glove Tegera
References
tegera:
9195-11
rubix:
386A2251
ean:
7392626027299
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
0
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.45
excl. VAT
/
Each
£
37.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 874 SYNTHETIC GLOVE 10 XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 294 LEATHER GLOVE 9 L
TEGERA 325 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 8835R SYNTHETIC GLOVE 9 L
TEGERA 8852 OIL GRIP 4111X GLOVES 12 3XL
TEGERA 777 SYNTHETIC GLOVE 8 M
A290 OAK CHAINSAW PROTECTIVE GLOVE (CLASS 0)- LARGE
TEGERA 863R SYNTHETIC GLOVE 9 L
PORTWEST A250YERL TERGSUS GLOVE YELLOW SIZE L
SKYTEC SKY414 BASALT R PU MTP POLYURETHANE GLOVES BLACK 10/XL
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 8
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 8/M
TEGERA 925 TEXTILE GLOVE 8 M
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S