Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 89 LEATHER GLOVE 8 M
TEGERA 89 LEATHER GLOVE 8 M
Leather glove TEGERA 89
References
tegera:
89-8
rubix:
386A2080
ean:
7392626008878
Technical specifications
Size
8
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 89 LEATHER GLOVE 8 M
TEGERA® 89, Leather glove, unlined, 0,8-0,9 mm full grain pigskin, cotton, Cat. II, reinforced index finger, reinforced thumb
Technical specifications
Attributes
Size
8
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.52
excl. VAT
/
Each
£
6.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 340 LEATHER GLOVE 11 2XL
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 106 LEATHER GLOVE 10 XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 11
TEGERA 124 LEATHER GLOVE 8 M
TEGERA 432 SYNTHETIC GLOVE CRF 10 XL
TEGERA 8852 OIL GRIP 4111X GLOVES 7 S
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 9/L
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 9 L
TEGERA 115 LEATHER GLOVE 6 XS
TEGERA 515 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
TEGERA 318 TEXTILE GLOVE 8 M
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M