References
Facom:868D.40BOC
Rubix:1235890
EAN:3148516932570



Product details : FACOM PANEL BEAT 868D.40BOC
Claw hammer with domed head
- Planing hammer.
- 1 round domed head and 1 claw head.
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.
- Planing hammer.
- 1 round domed head and 1 claw head.
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.
Technical specifications
Attributes
| Logistic Weight | 376 g |
|---|---|
| Packaged dimensions (D x W x H) | 292x140x40 mm |
| Package weight | 376 g |
| Type | sledgehammer |
| Section | 40 mm |
| Length | 310 mm |
| Weight | 430 g |
| Diameter | 40 mm |
| Shape | round |
| Handle | hickory |
| Head length | 23 mm |
Show UNSPSC/ECL@SS
£ 55.12 excl. VAT
/ Each
£ 66.14 incl. VAT
- Delivery usually within ( 14 ) days
