FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 200G - SAFETY LOCK SYSTEM
205C.SLS - Graphite handle DIN engineers hammer - SLS
See technical informationReferences
Facom:205C.20SLS
Rubix:2588803
EAN:3662424029530



Product details : FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 200G - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic safety handle with graphite core.
NF ISO 15601, ISO 15601, DIN 1041
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic safety handle with graphite core.
NF ISO 15601, ISO 15601, DIN 1041
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 276x95x19 mm |
|---|---|
| Package weight | 357 g |
| Type | mechanic's hammer |
| Section | 19 mm |
| Length | 280 mm |
| Weight | 275 g |
| Diameter | 19 mm |
| Handle | graphite |
| Head length | 96 mm |
| Material | graphite (handle) |
Show UNSPSC/ECL@SS
£ 48.52 excl. VAT
/ Each
£ 58.22 incl. VAT
- Delivery usually within ( 14 ) days
