References
Facom:216.40
Rubix:157A0245
EAN:3148511489802

Product details : FACOM SOFT HEAD HAMMER 216.40
216 - One-piece dead-blow hammers
-Dead-blow hammer with steel microballs.
-Body and handle in steel coated with polyurethane.
-D45 ± 5 Shore hardness impact surface.
-Ergonomic PVC handle.
-Dead-blow hammer with steel microballs.
-Body and handle in steel coated with polyurethane.
-D45 ± 5 Shore hardness impact surface.
-Ergonomic PVC handle.
Technical specifications
Attributes
| Logistic Weight | 662 g |
|---|---|
| Packaged dimensions (D x W x H) | 295x108x40 mm |
| Package weight | 662 g |
| Type | sledgehammer |
| Section | 40 mm |
| Length | 298 mm |
| Weight | 657 g |
| Diameter | 40 mm |
| Shape | cylindrical |
| Handle | ergonomic handle pvc |
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
- Delivery usually within ( 14 ) days
