Ratchet combination wrenches - mm
Opening | 6 |
---|---|
Length | 124 mm |
- ISO 691 - ISO 1711-1
- Return angle 5°.
- Polygonal ratchet head, 12-sided, angled at 15°.
- Recessed, protected changeover switch.
- Fork oriented at 15° to handle axis (return angle 30°).
- Eye profile maximizes contact surface with nut for increased longevity.
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Opening | 6 |
---|---|
Length | 124 mm |
Weight | 28 g |
Finishing | Chromed |
Type | Combination Wrench |
In stock: Next day delivery