STAHLWILLE 40031012 10 X 12MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40031012
Rubix:2018288
EAN:4018754017768



Documents
Product details : STAHLWILLE 40031012 10 X 12MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x27x168 mm |
|---|---|
| Logistic Weight | 51 g |
| Opening | 10x12 |
| Length | 170 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Usually arrives within 14 working days
