3M 60-4401-3937-0 216U HOOKIT DISCS 125MM P600 (A1-315)


Clean Sanding Disc

References
3m:7010029925
rubix:80153470
brand logo
brand logo
Technical specifications
Diameter127 mm
Grain600

Product details : 3M 60-4401-3937-0 216U HOOKIT DISCS 125MM P600 (A1-315)


The 3M™ Hookit™ Gold Clean Sanding Disc 216U features an innovative multi-hole design for improved dust extraction in finishing applications. 3M’s proprietary multi-hole pattern helps evacuate dust better than 5 or 6 hole products — increasing cut and dramatically increasing disc life. Open coat construction and a load-resistant coating further prevent clogging. The 3M™ Hookit™ Clean Sanding Disc 216U is constructed of aluminum oxide and is suitable for finishing applications on wood as well as primer, paint, sealers, topcoats, fibreglass, and plastics. The 3M™ Hookit™ Hook-and-Loop Attachment System makes disc changes fast and easy, meaning the disc can be used again and again for the extent of the abrasive life.

Strengths

•Precise multi-hole pattern provides superior dust extraction
Open coat and load-resistant coating helps prevent clogging to optimize cut and product life
3M™ Hookit™ Discs are easy to change and reuse, maximizing utility for the life of the disc
Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces

Applications

Finishing;Sanding

Technical specifications


Attributes
Diameter127 mm
Grain600
Show UNSPSC/ECL@SS
£ 0.41 excl. VAT
/ Each
£ 0.49 incl. VAT
  • Usually arrives within 14 working days