References
Norton:66623327502
Rubix:394A3088

Product details : NORTON 66623327502 FIBER DISCS QUANTUM-125X22#50 PK25
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 125x22mm Gr50
Strengths
Very large material removal even at low pressure. Little warming and fouling.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 50 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 37.41 excl. VAT
/ Each
£ 44.89 incl. VAT
- Delivery usually within ( 10 ) days
