References
Klingspor:194626
Rubix:115A4214
EAN:4014855056040

Product details : KLINGSPOR 194626 PW2000 POWER WHEEL, 150 X 13 X 13 MM
The Power Wheel by Klingspor comes with a selection that matches a large variety of applications. Depending on its diameter, it can be used at maximum speeds of 3,800, 5,000 and 7,600 revolutions per minute. The Power Wheel produces the same outstanding results every time - whether it is used in commercial environments or during projects undertaken by hobbyists. This cleaning wheel offers a great many of the benefits during daily use for which all Klingspor products are well known. Strong bonds, a manufacturing process that meets all relevant safety standards and a high level of safety during use are the product qualities that customers have come to associate with Klingspor. The product can be paired with all standard die grinders or a drilling machine. The user will achieve excellent results with this cleaning wheel after only a short period of time. Its unique properties make this product an excellent choice for high-quality surface processing and ensure that it satisfies the standards of even the most demanding professional users. Other benefits include the exceptionally high resilience of the materials used and the consistently optimal force transmission onto the workpiece.
Technical specifications
Attributes
| Grain | 2000 |
|---|---|
| Outer diameter | 150 mm |
| Length | 13 mm |
| Reaming diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
- Delivery usually within ( 11 ) days