KLINGSPOR 277015 WSM617 ABRASIVE MOP WHEEL, 115 X 20 MM GRIT 60
WSM 617 flap wheel
See technical informationReferences
Klingspor:277015
Rubix:2008095
EAN:4014855104628

Product details : KLINGSPOR 277015 WSM617 ABRASIVE MOP WHEEL, 115 X 20 MM GRIT 60
Flap disc for angle grinder
WSM 617
Characteristics: with corundum (A) flaps bonded by a synthetic resin. With mounting thread M14. The radial, fan-shaped arrangement adapts remarkably well to the contours of the workpiece.
Application: for machining steel, mild steel, paint, plastics and wood with the angle grinder. Particularly suitable for deburring, rounding edges. No secondary burr is formed. Furthermore, excellent for removing surface coatings. Intermediate grinding can generally be omitted before applying the new coating.
Ø 125 mm
WSM 617
Characteristics: with corundum (A) flaps bonded by a synthetic resin. With mounting thread M14. The radial, fan-shaped arrangement adapts remarkably well to the contours of the workpiece.
Application: for machining steel, mild steel, paint, plastics and wood with the angle grinder. Particularly suitable for deburring, rounding edges. No secondary burr is formed. Furthermore, excellent for removing surface coatings. Intermediate grinding can generally be omitted before applying the new coating.
Ø 125 mm
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 115 mm |
| Length | 20 mm |
| Use | steel / stainless steel / paint / plastic / wood |
Show UNSPSC/ECL@SS
£ 13.53 excl. VAT
/ Each
£ 16.24 incl. VAT
- Usually arrives within 14 working days