KLINGSPOR 258901 NFW600 NYLON MOP 200 X 50 68.2 MM COARSE PK2
NFW 600 Abrasive Finishing mop
See technical informationReferences
Klingspor:258901
Rubix:416A2804
EAN:4014855089864

Product details : KLINGSPOR 258901 NFW600 NYLON MOP 200 X 50 68.2 MM COARSE PK2
NFW 600 nylon webbed mop, 200 x 50 x 68.2 mm coarse aluminium oxide
Technical specifications
Attributes
| Grain | coarse |
|---|---|
| Outer diameter | 200 mm |
| Length | 200 mm |
| Use | for matt and satin finishing (even surface finish) of metal and stainless steel surfaces. |
| Reaming diameter | 68.2 mm |
| Max speed | 3050 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 225.86 excl. VAT
/ Each
£ 271.03 incl. VAT
- Usually arrives within 14 working days