BAHCO 59/S36BCR X36 BIT SET WITH RATCHET HOLDER


Screwdriver Bit Holder

References
bahco:59/S36BCR
rubix:264A0711
ean:7314150413232
brand logo
brand logo
Technical specifications
Number of elements36

Product details : BAHCO 59/S36BCR X36 BIT SET WITH RATCHET HOLDER


• Ratcheting screwdriver bit holder 1/4" and bit set
• Includes 36 pieces: 1 ratcheting screwdriver bit holder, 27 bits ¼”, 6 power magnetic nut drivers ¼”, 1 magnetic bit holder ¼”and 1 socket adaptor ¼”
• 27 pieces Bits: 4.5, 5.5, 6.5, PH0; PH1, PH2, PH3, PH2G, PZ0, PZ1, PZ2, PZ3, T10, T15, T20, T25, T27, T30, T40, HEX1.5, HEX2, HEX2.5, HEX3, HEX4, HEX5, HEX6, HEX8; 6 pieces Power magnetic nut driver 6, 7, 8, 10, 11, 13
• 1 Magnetic bit holder 1/4"
• 1Socket adapter 1/4"
• 1 Ratcheting screwdriver bit holder for high working speeds
• Two-component handle with vertical grooves for comfortable grip and maximum force transmission, anti-slip surface
• Strong magnetic bit holder
• 72 teeth ratcheting screwdriver for smooth operation and minimum rotation to catch the next pawl
• Smooth ratcheting stroke, three position ratchet mechanism: forward, reverse and neutral
• Integrated hanging hole
• Torx® bits coloured for easy tip size identification
• The box is robust, tough and durable and provides very good protection for the bits

Technical specifications


Attributes
Number of elements36
Show UNSPSC/ECL@SS
£ 33.34 excl. VAT
/ Each
£ 40.01 incl. VAT
  • In stock: Next day delivery