Click Wrench
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 50 N.m |
Length | 357 mm |
Packaged dimensions (D x W x H) | 570x110x75 mm |
---|---|
Package weight | 1681 g |
Tightening torque, minimum | 10 N.m |
Tightening torque, maximum | 50 N.m |
Length | 357 mm |
Weight | 0.97 kg |
Fixation | 9x12 mm |
Standard | DIN EN ISO 6789, ISO 6789, NF EN ISO 6789 |
Type | Click Wrench |
Usually arrives within 14 working days