GEDORE DMSE 100 TORQUE WRENCH 2641445


Torque wr.DREMASTER

References
gedore:DMSE 100
rubix:123A8346
manufacturer :2641445
ean:4002805931530
brand logo
brand logo
Technical specifications
Tightening torque, minimum20 N.m
Tightening torque, maximum100 N.m
Square drive adapter23/64x15/32 ''
See all Specifications

Product details : GEDORE DMSE 100 TORQUE WRENCH 2641445


Torque wrench DREMASTER SE 9x12, 20-100 Nm Use: Controlled screw tightening in the most common range of 20 - 400 N·m / 15 - 300 lbf·ft (guide for screws M7-10.9 to M20-6.9) Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate allowing for operations to be traced back. Calibrated to a permitted +/- 3 % deviation and better. The specifications of the standard (+/- 4 %) are exceeded. For controlled bi-directional tightening Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (9x12 mm or 14x18mm) and high-grade plastic parts Ergonomically shaped plastic grip with calibration aid Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted. With micrometre scale for main N·m scale for setting interim values Release system triggers a tactile and audible signal Ergonomic system for torque adjustment with reference symbol Provision for rapid setting with hexagon allen key, not included Secured adjusting/setting system Factory depth gauge: 17.5 mm (9x12 mm) or 25 mm (14x18 mm) Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket)

Technical specifications


Attributes
Logistic Weight800 g
Tightening torque, minimum20 N.m
Tightening torque, maximum100 N.m
Square drive adapter23/64x15/32 ''
Length398.5 mm
Weight1 kg
Fixation9x12 mm
Show UNSPSC/ECL@SS
£ 160.92 excl. VAT
/ Each
£ 193.10 incl. VAT
  • Usually arrives within 14 working days