NORBAR 130104 TW NORTORQUE MDL 200 1/2IN SQ. DR. N.M/LBF.FT


Torque Wrench

References
norbar torque tools:130104
rubix:45032112
ean:5060207565363
brand logo
brand logo
Technical specifications
Tightening torque, minimum40 N.m
Tightening torque, maximum200 N.m
Length459 mm
See all Specifications

Product details : NORBAR 130104 TW NORTORQUE MDL 200 1/2IN SQ. DR. N.M/LBF.FT


The NorTorque® utilises Norbar's proven mechanism and internal components and incorporates them into a purposeful and attractive torque wrenchIn developing NorTorque®, Norbar's objective was to deliver outstanding quality and performance in a value for money package. Fine engineering ensures that the wrench adjustment is both fast and fingertip light meaning that you can do your job more efficiently.Supplied with a Declaration of Conformance which meets the requirements ISO 6789-1:2017Accurate to ±3% of reading with models available to cover 12 N·m to 300 N·m.

Strengths

Push through ratchets with a narrow engagement angle of 5° for working in tight spaces
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Just eight turns to cover the entire scale
Micrometer scale applying to the primary torque units (N·m on a dual scale wrench) for simple and error free setting

Technical specifications


Attributes
Tightening torque, minimum40 N.m
Tightening torque, maximum200 N.m
Length459 mm
Weight1 kg
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 173.18 excl. VAT
/ Each
£ 207.82 incl. VAT
  • In stock: Next day delivery