GEDORE 3267741 E-TORC QR ELECTRONIC TORQUE WRENCH 6-60 NM


Electronic Torque Wrench

References
gedore:3267741
rubix:269A7390
ean:4010886957561
brand logo

Product details : GEDORE 3267741 E-TORC QR ELECTRONIC TORQUE WRENCH 6-60 NM


The E-Torc Q/QR is the latest generation of digital torque wrenches. Sophisticated but easy to use this range will capture and report on torque & angle, loosening & tightening to a high level of accuracy. The built-in computer with intuitive display means operators at all levels will find this wrench easy to use. Connectivity via WiFi or USB cable provides flexibility for transfer of data from device to desktop for audit data capture. Book a demo via your Rubix contact to see these units in action with your application.

Strengths

Torque & Angle measure & application
• Graphic display for easy use
• Data capture on screen and data transfer via WiFi or USB
• Long life battery

Technical specifications


Attributes
No attributes to display for this product
£ 10,036.92 excl. VAT
/ Each
£ 12,044.30 incl. VAT
  • Usually arrives within 14 working days