References
Gedore:8564-01
Rubix:80137567
Manufacturer :7695250
EAN:4002805856413


Technical specifications
| Tightening torque, minimum | 750 N.m |
|---|---|
| Tightening torque, maximum | 2000 N.m |
| Square drive adapter | 1 '' |
Product details : "GEDORE 8564-01 TORQUE WRENCH 1"" 750-2000NM"
Torque wrench DREMOMETER E 1" 750-2000 Nm Use: Controlled screw tightening in the range 750-2000 N·m For use in almost all industrial manufacturing areas Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded. 1" square drive with pin-locking mechanism DIN 3120 - B25, ISO 1174 Automatic short-path actuation with tactile impulse and audible signal Single scale with a scale graduation of 50 N·m Technical advantage/Function: Lightweight and robust (as housing is made of an aluminium alloy), very workshop-friendly No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches). Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load. Extremely low wear attributable to reduced forces in a unique lever mechanism Forged lever chain from our own quality forge Maximum precision even when subjected to extreme continuous use Long life cycles and tool lives Easy operation - fast and safe torque tightening Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle Single- and double-square drive for controlled bi-directional tightening
Technical specifications
Attributes
| Logistic Weight | 11600 g |
|---|---|
| Tightening torque, minimum | 750 N.m |
| Tightening torque, maximum | 2000 N.m |
| Square drive adapter | 1 '' |
| Length | 932 mm |
| Weight | 12 kg |
| Fixation | 25 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 2,372.72 excl. VAT
/ Each
£ 2,847.26 incl. VAT
- Delivery usually within ( 22 ) days