Click Wrench
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Length | 515 mm |
Packaged dimensions (D x W x H) | 815x155x125 mm |
---|---|
Package weight | 2951 g |
Tightening torque, minimum | 40 N.m |
Tightening torque, maximum | 200 N.m |
Length | 515 mm |
Weight | 1.3 kg |
Fixation | 14 x 18 mm |
Standard | ISO 6789 |
Usually arrives within 14 working days