"Non vernier" adjustable click wrenches
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 340 N.m |
Square drive adapter | 1/2 '' |
Logistic Weight | 1400 g |
---|---|
Packaged dimensions (D x W x H) | 670x55x55 mm |
Package weight | 1473 g |
Tightening torque, minimum | 60 N.m |
Tightening torque, maximum | 340 N.m |
Square drive adapter | 1/2 '' |
Length | 618 mm |
Weight | 1.4 kg |
Number of elements | 1 |
Fixation | 14x18 mm |
Standard | din en iso 6789, iso 6789, nf en iso 6789 |
Type | torque wrench |
Precision | +/-4 % |
Usually arrives within 14 working days