Torque wrench TSC SLIPPER
Tightening torque, minimum | 2 N.m |
---|---|
Tightening torque, maximum | 10 N.m |
Square drive adapter | 1/4 '' |
Logistic Weight | 235 g |
---|---|
Tightening torque, minimum | 2 N.m |
Tightening torque, maximum | 10 N.m |
Square drive adapter | 1/4 '' |
Length | 195 mm |
Weight | 0.235 kg |
Fixation | 6,3 mm |
Type | Torque wrench |
Usually arrives within 14 working days