Torque wrench TORCOFIX Z 16
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 100 N.m |
Square drive adapter | 5/8 '' |
Logistic Weight | 700 g |
---|---|
Tightening torque, minimum | 10 N.m |
Tightening torque, maximum | 100 N.m |
Square drive adapter | 5/8 '' |
Length | 376.5 mm |
Weight | 0.7 kg |
Fixation | 16 mm |
Type | Torque wrench |
Usually arrives within 14 working days