Torque Wrench
Tightening torque, minimum | 13.5 N.m |
---|---|
Tightening torque, maximum | 135 N.m |
Square drive adapter | 3/8 '' |
Logistic Weight | 1540 g |
---|---|
Tightening torque, minimum | 13.5 N.m |
Tightening torque, maximum | 135 N.m |
Square drive adapter | 3/8 '' |
Length | 465 mm |
Weight | 1.01 kg |
Number of elements | 1 |
Standard | 2014/30/ec;iso 6789;ce marking |
Type | digital torque wrench |
Precision | +/-2 % |
Usually arrives within 14 working days