• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque wrench
NORBAR 120102 TH 3AR-N 22MM SPIGOT N.M/LBF.FT

NORBAR 120102 TH 3AR-N 22MM SPIGOT N.M/LBF.FT

Torque wrench Norbar Torque Tools

See technical information
References
Norbar Torque Tools:120102
Rubix:220A9547
EAN:5060207566452
brand logo
brand logo

Product details : NORBAR 120102 TH 3AR-N 22MM SPIGOT N.M/LBF.FT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 666.12 excl. VAT
/ Each
£ 799.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BAHCO 7455-5 1/4 CLICK TORQUE WRENCH 5NMBAHCO 7456-80LB 3/8 CLICK TORQUE WR FLEX 80LB"FACOM R.306-5 TORQUE WRENCH 5NM WITH RATCHET 1/4""SD"3-25NM 1/4 SD TORQUE WRENCH 7091900FACOM CLICK WRENCH HANDLE 20-100NM 9X12MM - SAFETY LOCK SYSTEMROEBUCK 8787573 1/2DR TORQUE WRENCH 60-300NM/45-220LBFTBAHCO 7455-60 3/8 CLICK TORQUE WRENCH 60NMGEDORE 2641453 TORQUE WRENCH DREMASTER SE 912 30-150 NMROEBUCK 8787572 1/2DR TORQUE WRENCH 40-200NM/30-150LBFTBAHCO 74PR-200 PRESET.CLICK.WR.1/2 40-200N.MBAHCO 74W9-15 WINDOW.CLICK.WR.9X12 3-15N.MSTAHLWILLE 50184020 730/20-QUICK TORQUE WRENCH 40 - 200 NMFACOM TORQUE XRENCH J.205EGEDORE 3267733 E-TORC QR ELECTRONIC TORQUE WRENCH 1.5-12 NMFACOM 1/2DR TORQUEWRENCH S.306-340MF
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap