PFERD TR10010-10FL 44271006 CLOTH RING TR 100 X 10 X 10 MM FL
Cloth rings Tr 10010-10 Fl
See technical informationReferences
Pferd Tools:TR 10010-10 FL
Rubix:228A8559
Manufacturer :44271006
EAN:4007220294154
Product details : PFERD TR10010-10FL 44271006 CLOTH RING TR 100 X 10 X 10 MM FL
Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes.
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
Cloth rings Tr 10010-10 Fl
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
- Usually arrives within 14 working days



