PFERD 41109112 POLIFLEX GRINDING DISC SC 100 X 20 X 10 MM P120
Polishing disc Pf Sc 10020 10 Ar 120 Gr
See technical informationReferences
Pferd Tools:PF SC 10020/10 AR 120 GR
Rubix:228A8679
Manufacturer :41109112
EAN:4007220144787

Product details : PFERD 41109112 POLIFLEX GRINDING DISC SC 100 X 20 X 10 MM P120
Ideally suited to very fine grinding on all metallic materials, e.
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
Polishing disc Pf Sc 10020 10 Ar 120 Gr
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 10 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 33.46 excl. VAT
/ Each
£ 40.15 incl. VAT
- Usually arrives within 14 working days
