PFERD 41100112 POLIFLEX GRINDING DISC SC 30 X 6 X 6 MM P120
Polishing disc Pf Sc 3006 6 Ar 120 Gr
See technical informationReferences
Pferd Tools:PF SC 3006/6 AR 120 GR
Rubix:228A8675
Manufacturer :41100112
EAN:4007220144695

Product details : PFERD 41100112 POLIFLEX GRINDING DISC SC 30 X 6 X 6 MM P120
Ideally suited to very fine grinding on all metallic materials, e.
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 5 pieces
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 5 pieces
Polishing disc Pf Sc 3006 6 Ar 120 Gr
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Reaming diameter | 6 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- Usually arrives within 14 working days
