PFERD TR12510-10ST 44271253 CLOTH RING TR 125 X 10 X 10 MM ST
Cloth rings Tr 12510-20 St
See technical informationReferences
Pferd Tools:TR 12510-10 ST
Rubix:228A8560
Manufacturer :44271253
EAN:4007220294161
Product details : PFERD TR12510-10ST 44271253 CLOTH RING TR 125 X 10 X 10 MM ST
Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes.
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
Cloth rings Tr 12510-20 St
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Usually arrives within 14 working days

