References
Draper:20396
Rubix:390A2337
Manufacturer :20396

Product details : DRAPER 20396 FINISHING PAD 180MM BLACK
This soft polishing pad is ideal for final finishing and removing buffer swirls on painted surfaces. It is equipped with hook and loop and is compatible with 180mm backing pads and polishers, including Draper Stock No. 56680 and 99374.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Max speed | 28.27 m/s |
| Type of attachment | hook and loop |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 7 ) days
