References
Bahco:3625S-35
Rubix:216A4957
EAN:7314150183913

Product details : BAHCO 3625S-35 NYLON FACED HAMMER H/MET 35MM
Plastic hammer. Steel handle with rubber grip. Use 3625WL as spare plugs.
Nylon Faced Ha mmer H/Met 35 mm
Technical specifications
Attributes
| Logistic Weight | 643 g |
|---|---|
| Type | mallet |
| Section | 35 mm |
| Length | 280 mm |
| Weight | 610 g |
| Diameter | 35 mm |
| Shape | cylindrical |
| Handle | rubber |
| Head length | 100 mm |
| Material | steel (shaft);rubber (grip);nylon (tip mallet) |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- Usually arrives within 14 working days
