GEDORE COMBI HAMMER 247 H-40
Recoil free hammer KOMBI-PLUS R 247 H
See technical informationSee documentsReferences
Gedore:247 H-40
Rubix:115A4492
Manufacturer :1687883
EAN:4010883101851

Documents
Product details : GEDORE COMBI HAMMER 247 H-40
Combination hammer KOMBI-PLUS R 40 mm Reduced expense due to versatile use as an engineer’s and recoilless hammer Universal use for service and assembly work With all advantages of a recoilless hammer with higher impact Less energy necessary, easier working With exchangeable splinter-proof, shatter-proof and wear-resistant polyamide head (E 247), 75 Shore D, tested to -20 °C With hickory handle (E 247 H) DBGM (German utility patent)
Strengths
•Reduced expense due to versatile use as an engineer’s and recoilless hammer
Universal use for service and assembly work
With all advantages of a recoilless hammer with higher impact
Less energy necessary, easier working
With exchangeable splinter-proof, shatter-proof and wear-resistant polyamide head (No. E 247), 75 Shore D, tested to -20 °C
With hickory handle (No. E 247 H)
Universal use for service and assembly work
With all advantages of a recoilless hammer with higher impact
Less energy necessary, easier working
With exchangeable splinter-proof, shatter-proof and wear-resistant polyamide head (No. E 247), 75 Shore D, tested to -20 °C
With hickory handle (No. E 247 H)
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 40 mm |
| Length | 330 mm |
| Weight | 840 g |
| Diameter | 40 mm |
| Shape | cylindrical |
| Handle | hickory |
| Material | polyamide (head);hickory (handle) |
Show UNSPSC/ECL@SS
£ 84.56 excl. VAT
/ Each
£ 101.47 incl. VAT
- Delivery usually within ( 8 ) days
