SPARTEX SLEDGEHAMMER, HEAVY DUTY, HICKORY HANDLE LENGTH 910MM 827967
Club hammer heavy duty hickory handle
See technical informationSee documentsReferences
Spartex:827967
Rubix:209A7870
EAN:3660338047442

Documents
Product details : SPARTEX SLEDGEHAMMER, HEAVY DUTY, HICKORY HANDLE LENGTH 910MM 827967
Curved head with folded angles..
Hickory handle..
Head height 57 mm.
Head length 160 mm head width 60 mm-Weight 4 Kg Standard: ISO 15601
Hickory handle..
Head height 57 mm.
Head length 160 mm head width 60 mm-Weight 4 Kg Standard: ISO 15601
Strengths
Head in Carbon Steel induction hardened
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 60 mm |
| Length | 910 mm |
| Weight | 4000 g |
| Diameter | 60 mm |
| Shape | rectangular |
| Handle | hickory |
| Head length | 160 mm |
Show UNSPSC/ECL@SS
£ 74.46 excl. VAT
/ Each
£ 89.35 incl. VAT
- Usually arrives within 14 working days
