FACOM 132 X 33 X 350 ENG HAMMER 205C.80

205C - Graphite handle DIN engineers hammer

See technical information
References
Facom:205C.80
Rubix:157A0305
EAN:3148517863316
brand logo
Technical specifications
Typemechanic's hammer
Section33 mm
Length350 mm
See all Specifications

Product details : FACOM 132 X 33 X 350 ENG HAMMER 205C.80


205C - Graphite handle DIN engineers hammer
-Ergonomic safety handle with graphite core.

Technical specifications


Attributes
Logistic Weight1081 g
Packaged dimensions (D x W x H)350x130x33 mm
Package weight1094 g
Typemechanic's hammer
Section33 mm
Length350 mm
Weight960 g
Handlegraphite
Head length132 mm
Show UNSPSC/ECL@SS
£ 27.63 excl. VAT
/ Each
£ 33.16 incl. VAT
  • Delivery usually within ( 14 ) days