References
Bahco:484-1250
Rubix:115A5470
EAN:7311518005139

Documents
Product details : BAHCO 484-1250 CLUB HAMMER
Club hammer with convex (domed) striking faces. Handle of first class genuine hickory, straight grained, without knots. DIN 6475, GS certification
Strengths
High-quality tool designed for professionals|First class, straight-grained genuine hickory handle ensures easy and safe operation|Especially hardened and heat treated to withstand the highest impact heavy applications
Technical specifications
Attributes
| Logistic Weight | 1330 g |
|---|---|
| Type | sledgehammer |
| Length | 260 mm |
| Weight | 1380 g |
| Diameter | 42 mm |
| Handle | hickory |
| Head length | 99 mm |
Show UNSPSC/ECL@SS
£ 28.54 excl. VAT
/ Each
£ 34.25 incl. VAT
- Delivery usually within ( 14 ) days
