References
Thor Hammer:01-008
Rubix:011612
EAN:5012936000806

Documents
Product details : THOR 01008 SIZE A HIDE HAMMER
Head manufactured from malleable iron fitted with two rawhide striking faces and solid wooden handle. Rawhide manufactured from genuine water buffalo hide, tightly coiled and pressed three times under powerful hydraulic presses to ensure uniform quality and maximum durability.
Strengths
The Malleable iron head combined with the Hide face gives a firm resilient blow that will not mark the finished work
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear and can be replaced
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear and can be replaced
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 230 mm |
| Weight | 285 g |
| Diameter | 25 mm |
| Material | iron head/rawhide face/wood shaft |
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
- Usually arrives within 14 working days
