3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M


Coarse Tape

References
3m:10057
rubix:211A4027
manufacturer :7000146181
brand logo
brand logo
Technical specifications
Thickness1.27 mm
Width51 mm
ColourBlack
See all Specifications

Product details : 3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M


The Product Consists of Large Abrasive Particles Bonded by a Tough, Durable Polymer to a Dimensionally Stable Plastic Film. The Reverse Side is Coated With a Pressure Sensitive Adhesive Covered by a Removable Protective Liner. When Exposed to Pedestrian Traffic Only, the Product Will Stand at Least 1 Million Crossings (approx.3 Years if 1,000 People Walking Over Every Day).Wheeled Traffic Will Significantly Reduce Product Life.

Strengths

•Anti-Slip Tape for Extreme and Heavy Traffic Areas
Extra-Large Abrasive Particles Resist Clogging in Muddy or Oily Conditions
Can be Painted without Losing Friction Properties
Suitable for Use on Agriculture and Forestry Equipment, Road Building, Civil Engineering, Lorries, Tractors, Construction Vehicles, Cranes and Building Equipment
High Performance Adhesive

Applications

Heavy Traffic Areas;Agriculture and Forestry Equipment;Road Building;Civil Engineering;Lorries;Tractors;Construction Vehicles;Cranes and Building Equipment

Technical specifications


Attributes
Package weight1811 g
Thickness1.27 mm
Width51 mm
ColourBlack
MaterialPolymer
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days