SPARTEX SM010031 ELECTRICAL INSULATION MATTING 0.9M X 1M X 9MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-SM010031
Rubix:239A9542
Product details : SPARTEX SM010031 ELECTRICAL INSULATION MATTING 0.9M X 1M X 9MM BLACK
SPARTEX-SM010031 Spartex Electrical Insulation Matting 0.9m x 1m x 9mm Black
Technical specifications
Attributes
| Length | 100 mm |
|---|
Show UNSPSC/ECL@SS
£ 50.44 excl. VAT
/ Each
£ 60.53 incl. VAT
- Usually arrives within 14 working days

