MIRKA 251100125 CARATFLEX 115MM X 50M ROLL P240


Coated Abrasive

References
mirka:0251100125
rubix:2011368
brand logo
brand logo
Technical specifications
Length50000 mm
Width115 mm
Grain240
See all Specifications

Product details : MIRKA 251100125 CARATFLEX 115MM X 50M ROLL P240


MIRKA 251100125 CARATFLEX 115MM X 50M ROLL P240

 

Strengths

A stearate coated abrasive for dry sanding applications, Carat Flex features fine stock removal, a uniformed scratch pattern, a long lifespan and extremely good grain adherence. The backing consists of a flexible, impregnated latex paper which is ideal for profile sanding.

Applications

Dry sanding applications.

Technical specifications


Attributes
Length50000 mm
Width115 mm
Grain240
Applicationfor dry sanding applications
Show UNSPSC/ECL@SS
£ 46.31 excl. VAT
/ Each
£ 55.57 incl. VAT
  • Usually arrives within 14 working days