Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886347 ZIRCONIUM FILE BELT 19 X 457 MM 40G
ROEBUCK 886347 ZIRCONIUM FILE BELT 19 X 457 MM 40G
File belts
References
roebuck:
886347
rubix:
222A5074
ean:
3660338397806
Technical specifications
Length
457
mm
Width
19
mm
Grain
40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886347 ZIRCONIUM FILE BELT 19 X 457 MM 40G
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
Length
457
mm
Width
19
mm
Grain
40
Application
Ferrous and non ferrous metals and wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.39
excl. VAT
/
Each
£
1.67
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
3M 10537 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 60+
3M 638592 CUBITRON II CLOTH BELT 984F 13MMX305MM 60+
KLINGSPOR 4140 LS309 XH BELT 75 X 533 80G
3M 7100176940 CUBITRON II CLOTH BELT 947A 10MM X 330MM 40 GRIT
ROEBUCK TW23028060 GARNET PAPER SHEET P60 SINGLE
3M 19342 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 610MM
ROEBUCK 886454 CERAMIC FILE BELT 15 X 475 MM G40
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
NORTON BFL BL BEARTEX BELT, 19X457MM AOCR, RPXF, COARSE, S2238
ROEBUCK 313455 ALUMINIUM OXIDE ROLLS G320 38MM X 50M
ROEBUCK 28-650-010 COUNTERBORE M10 18.0 X 11.0 X 12.5MM
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
ROEBUCK 305942 EMERY ROLL 50MM X 50M MEDIUM P100 50M
3M 7100219034 SB DURABLE FLEX BELT DF-BL 6X457MM AMED RED 25599
3M 02562 WET/DRY SHEET 618 230 X 280MM P180 SINGLE