Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
KLINGSPOR 71960 CS310 BELT 20 X 520MM 60 GRIT
KLINGSPOR 71960 CS310 BELT 20 X 520MM 60 GRIT
Band - Canvas CS 310 XF
References
klingspor:
71960
rubix:
80108848
Technical specifications
Length
520
mm
Width
20
mm
Grain
60
Product details
Technical specifications
Product details : KLINGSPOR 71960 CS310 BELT 20 X 520MM 60 GRIT
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
Universal band for the work of rays and contours in the metallurgical industry.
Applications
Application on stainless steel, Metall Universal, non-ferrous metals, steel.
Technical specifications
Attributes
Length
520
mm
Width
20
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.28
excl. VAT
/
Each
£
1.54
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
ROEBUCK 306205 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P120 PACK OF 10
KLINGSPOR XHBELT75X533 120G 4142
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P40 PACK OF 50
3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM
3M 668438 CUBITRON II CLOTH BELT 947A, 100 MM X 289 MM, 80+
PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
3M 15879 SCOTCHBRITE SC-BS 13 MM X 610 MM A MED RED
ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
3M 04242 PAPER ROLL 241UZ 115MMX50000MM P060
3M 221749 SCOTCHBRITE SC-BS 20 MM X 520 MM A MED RED
3M 15450 CUBITRON II CLOTH BELT 947A 20MMX480MM 60+
ABRASIVE FILE BELT ALOX 9 X 533MM P60 PK25
ROEBUCK WATERPROOF PAPER SHEETS P280 PACK OF 50