Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010002 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX DAF010002 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
Spartex Matting
References
spartex:
UK-DAF010002
rubix:
239A9427
Technical specifications
Width
900
mm
Colour
Black
Length
1500
mm
Product details
Technical specifications
Product details : SPARTEX DAF010002 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX-DAF010002 Spartex Comfort Diamond Anti Fatigue Matting 0.9m x 1.5m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.40
excl. VAT
/
Each
£
78.48
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 59695 ANTI-SLIP MAT BLACK/YELLOW CHEVRON 610MM X150MM
GISS 865548 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 900X1500
SPARTEX SS070002F SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX DS011210 DECKTREAD MATTING 1.2M X 10M BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
SPARTEX DAF010705C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5
COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG AND 1 SHORT
SPARTEX TDE070001M DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX WH050004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BROWN
SPARTEX CS010004 SCRAPESAFE MAT 1.15M X 1.75M BLACK
COBA ENTRAPLUSH MAT 1.2X1.8M BLUE PP020003
SPARTEX DS010610 DECKTREAD MATTING 0.59M X 10M BLACK
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
COBA DPR010701 DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.6MX0.9M