Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX BF010705 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX BF010705 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
Spartex Matting
References
spartex:
UK-BF010705
rubix:
239A9415
Technical specifications
Width
900
mm
Colour
Black
Length
1200
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX BF010705 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX-BF010705 Spartex Bubble Anti Fatigue Mat with yellow border 0.9m x 1.2m Black/Yellow
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1200
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.89
excl. VAT
/
Each
£
139.07
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WH030001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M RED
SPARTEX RP010002 WORKZONE MAT 0.8M X 1.2M BLACK
SPARTEX SM010061 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 4
COBA BF010708 BUBBLEMAT BLACK/YELLOW CONNECT END 50CM X
SOLID FATIGUE STEP BLK B1 100 NITR
COBA DPR010702 DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MX1.5M
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX UM010001 MULTIMAT ROLLS 1M X 5M BLACK
SPARTEX 59695 ANTI-SLIP MAT BLACK/YELLOW CHEVRON 610MM X150MM
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
COBA PVC SAFETY MAT BLACK CS010605
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
SPARTEX WC000004 MULTI LAYER TAK MATS 0.45M X 1.17M WHITE
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
ROEBUCK PKN6004 CUTTING MAT A4