References
Spartex:UK-SS010002F
Rubix:239A9572
Product details : SPARTEX SS010002F SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX-SS010002F Spartex SafetyStep Edges 75mm x 1m Black
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Colour | black |
| Length | 1000 mm |
Show UNSPSC/ECL@SS
£ 10.06 excl. VAT
/ Each
£ 12.07 incl. VAT
- Usually arrives within 14 working days

