SPARTEX KS010001 KNEE-SAVER KNEE PAD 530MM X 360MM BLACK


Spartex KneelSafe Mat

References
spartex:UK-KS010001
rubix:239A9504
brand logo
brand logo
Technical specifications
Width360 mm
ColourBlack
Length530 mm

Product details : SPARTEX KS010001 KNEE-SAVER KNEE PAD 530MM X 360MM BLACK


Adaptable pad for all uncomfortable kneeling jobs.Reduces knee pain and lower back stress caused by regular kneeling.Lightweight to carry – only 0.35 kg per pad – with carrier handle.Good resistance to oils and chemicals.
SPARTEX-KS010001 Spartex KneelSafe Mat 530mm x 360mm Black

Strengths

Prevent strain from kneeling

Technical specifications


Attributes
Width360 mm
ColourBlack
Length530 mm
Show UNSPSC/ECL@SS
£ 14.85 excl. VAT
/ Each
£ 17.82 incl. VAT
  • In stock: Next day delivery