References
Spartex:UK-RR010010
Rubix:239A9526

Product details : SPARTEX RR010010 FINE FLUTED MATTING 0.9M X 10M X 3MM BLACK
SPARTEX-RR010010 Spartex Fine Fluted Matting 0.9m x 10m x 3mm Black
Technical specifications
Attributes
| Thickness | 3 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 1000 mm |
Show UNSPSC/ECL@SS
£ 94.51 excl. VAT
/ Each
£ 113.41 incl. VAT
- Usually arrives within 14 working days
