COBA SWITCH 6MM 1.2 X PER LINEAR METRE


Coba Switch Mat

References
coba europe:SM010020C
rubix:151109
ean:5060087956831
brand logo
brand logo
Technical specifications
Thickness9.5 mm
Width1200 mm
ColourBlack
See all Specifications

Product details : COBA SWITCH 6MM 1.2 X PER LINEAR METRE


Provides safety for operatives against electrical shocks. Designed for use in front of switchboards and high voltage equipment. Fine fluted surface provides slip-resistance. 6mm thick and tested to 11, 000V for 450V rated working

Strengths

Designed specifically for use in front of live switchboards and high voltage equipment for personal protection against electrical shocks
Ribbed rubber surface provides extra underfoot grip
Rubber has effective electrical insulating properties. (See individual volt testing.)
6 mm tested to 11, 000 volts for 450 volt rated working
9.5 mm tested to 15, 000 volts for 650 volt rated working
9.5 mm conforms to BS921/1976

Applications

High voltage areas
Open switchboards

Technical specifications


Attributes
Thickness9.5 mm
Width1200 mm
ColourBlack
MaterialNatural rubber base polymer
Show UNSPSC/ECL@SS
£ 53.82 excl. VAT
/ Each
£ 64.58 incl. VAT
  • Usually arrives within 14 working days