Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX BF010002 BUBBLE ANTI FATIGUE MAT 0.9M X 1.2M BLACK
SPARTEX BF010002 BUBBLE ANTI FATIGUE MAT 0.9M X 1.2M BLACK
Spartex Matting
References
spartex:
UK-BF010002
rubix:
239A9408
Technical specifications
Width
900
mm
Colour
Black
Length
1200
mm
Product details
Technical specifications
Product details : SPARTEX BF010002 BUBBLE ANTI FATIGUE MAT 0.9M X 1.2M BLACK
SPARTEX-BF010002 Spartex Bubble Anti Fatigue Mat 0.9m x 1.2m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.51
excl. VAT
/
Each
£
88.21
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DS031210 DECKTREAD MATTING 1.2M X 10M RED
SPARTEX OU010002 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX DAF010701 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
SPARTEX WH060003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M GREY
GISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5M
COBA COBAWASH MAT 1.15X1.75M BLACK / BLUE LM010203
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SM010070 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
COBA TOUGH LOCK BLACK STUD 0.5X0.5M X7MM TLS010002H
SPARTEX RR010040 FINE FLUTED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX BF010705 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK