COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL


Toughrib Heavy-Duty Doormat

References
coba europe:TR010004
rubix:150380
ean:5060087957739
brand logo
brand logo
Technical specifications
Thickness6 mm
Width800 mm
ColourGrey
See all Specifications

Product details : COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL


Toughrib is our most heavy duty door mat, ideal for indoor use. It has been manufactured from 100% polypropylene fibres to effectively scrape dirt and moisture from footwear. The mat has a heavy duty ribbed carpet surface, which captures debris, and can be kept clean by simply vacuuming. This heavy duty door mat has a flammability rating Euroclass EN 13501-1 and a non-staining, slip-resistant PVC backing

Strengths

Heavy-duty ribbed carpet surface effectively scrapes away dirt and moisture from footwear
Debris is collected in the carpet surface 'channels', trapping dirt at the point of entry
Non-staining, slip-resistant vinyl backing
Lightweight - easy to lift and move
All round border reduces the risk of trips

Applications

Entrance areas

Technical specifications


Attributes
Thickness6 mm
Width800 mm
ColourGrey
Length1200 mm
Material70% PP,30% PET
Show UNSPSC/ECL@SS
£ 58.30 excl. VAT
/ Each
£ 69.96 incl. VAT
  • Usually arrives within 14 working days