Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX CV010005 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.82M X 6MM
SPARTEX CV010005 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.82M X 6MM
Spartex Matting
References
spartex:
UK-CV010005
rubix:
239A9425
Technical specifications
Thickness
6
mm
Width
900
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX CV010005 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.82M X 6MM
SPARTEX-CV010005 Spartex Comfort Light Anti Fatigue matting 0.9m x 1.82m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
900
mm
Colour
Black
Length
1182
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.11
excl. VAT
/
Each
£
69.73
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX SS010002M SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX RR010040 FINE FLUTED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX WH010003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BLACK
SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
SPARTEX DS040610 DECKTREAD MATTING 0.59M X 10M GREEN
SPARTEX ESDR060001C ESD RUBBER MATTING 0.6M X 2MMX LINEAR MTR GREY
SPARTEX DAF010703C COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X LINEAR
GISS 868004 GROUND MATTING G-MAT DOT 120CM X 10M
ROEBUCK PKN6002 MAT CUTTING A2
COBA OR010003C ORTHOMAT REGEN100 CHARCOAL 0.9MXPER MTR
COBA COBARIB 1.2M WIDEXPER(M)X3MM THICK
3M 8250GY12-6 NOMAD TERRA HEAVY TRAFFIC ENTRANCE MATTING GREY 1.2X6.1M
FACOM SOFT PVC MAT 2600.A2
SPARTEX GF010004 GRIP TAPE 152MM X 18.3M BLACK